2' 12W T5 LED Lamp, 40K

Item #: 2176311

Cat #: RP-TOTALTUBE-T5-2FT-840-G4

UPC:

Company wide:
0 in stock
Documents & Guides
2 Ft. T5 LED Lamp, 12 Watt, 120-277V, 1500 Lumens, 4000K, G5 Base, TYPE A+B Hybrid

Overview

2 Ft. T5 LED Lamp, 12 Watt, 120-277V, 1500 Lumens, 4000K, G5 Base, TYPE A+B Hybrid
Also known as: RP-TOTALTUBE-T5-2FT-840-G4, LGDRPTOTALTUBET5XX

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Wattage: 12
Length: 24 in , 2 ft
Light Technology: LED
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1500
Length: 24 in , 2 ft
Type: Hybrid (Type A+B)