$ 207.17 EA
Company wide:
1
in stock
Documents & Guides
Fish Tape, 200' E-Class™ Glow in Dark Eyelet
Overview
Fish Tape, 200' E-Class™ Glow in Dark Eyelet
E-Class™ Fiberglass Fish Tapes are non-conductive up to 1000V* for use around existing circuits and feature a glow in the dark molded eyelet for greater visibility in dark areas. A fiberglass core provides column strength for good pushing and pulling capability, with a round jacket assisting in feeding through runs with multiple bends or in multiple planes. The E-Class™ Fiberglass Fish Tape is available in two lengths, 100 ft. and 200 ft.
Also known as: 783250862382, 31-048, IDE31048
Specifications
| Length: | 200 ft |
| Standards: | California Proposition 65 |
| Length: | 200 ft |
| Standards: | California Proposition 65 |