2" Smooth, Oil-Rubbed Bronze Trim

Item #: 2176301

Cat #: WF2TRIM-DREG-SM-ORB-M6

UPC: 197589571059

$ 10.32 EA
Company wide:
3 in stock
Documents & Guides
WAFER 2IN TRIM INSERT DEEP REGRESSED SMOOTH OIL RUBBED BRONZE MASTER PACK OF 6

Overview

WAFER 2IN TRIM INSERT DEEP REGRESSED SMOOTH OIL RUBBED BRONZE MASTER PACK OF 6

2 Inch Smooth, Oil-Rubbed Bronze: For use with Juno Wafer 2" LED Deep Regressed Switchable Downlights. Acuity/Juno CI Code: 284U66.

Also known as: 197589571059, WF2TRIM-DREG-SM-ORB-M6, JUNWF2TRIMDREGSMOR

Specifications

Diameter: 2 in
Shape: Round
Color: Oil-Rubbed Bronze
Diameter: 2 in
Color: Oil-Rubbed Bronze
Shape: Round