2" Smooth, Brush Nickel Trim

Item #: 2176299

Cat #: WF2TRIM-DREG-SM-BN-M6

UPC: 197589571042

$ 12.15 EA
Company wide:
0 in stock
Documents & Guides
WAFER 2IN TRIM INSERT DEEP REGRESSED SMOOTH BRUSHED NICKEL MASTER PACK OF 6

Overview

WAFER 2IN TRIM INSERT DEEP REGRESSED SMOOTH BRUSHED NICKEL MASTER PACK OF 6

2 Inch Smooth, Brush Nickel Trim: For use with Juno Wafer 2" LED Deep Regressed Switchable Downlights. CI Code: 284U64; WF2TRIM DREG SM BN M6

Also known as: 197589571042, WF2TRIM-DREG-SM-BN-M6, JUNWF2TRIMDREGSMBN

Specifications

Color: Brushed Nickel
Diameter: 2 in
Shape: Round
Color: Brushed Nickel
Shape: Round
Diameter: 2 in