2" Smooth, Matte Black Trim

Item #: 2176296

Cat #: WF2TRIM-DREG-SM-MB-M6

UPC: 197589571097

$ 8.91 EA
Company wide:
3 in stock
Documents & Guides
WAFER 2IN TRIM INSERT DEEP REGRESSED SMOOTH MATTE BLACK

Overview

WAFER 2IN TRIM INSERT DEEP REGRESSED SMOOTH MATTE BLACK

2 Inch Smooth, Matte Black Trim: For use with Juno Wafer 2" LED Deep Regressed Switchable Downlights. Acuity/Juno CI Code: 284U61.

Also known as: 197589571097, WF2TRIM-DREG-SM-MB-M6, JUNWF2TRIMDREGSMMB

Specifications

Color: Matte Black
Diameter: 2 in
Shape: Round
Color: Matte Black
Shape: Round
Diameter: 2 in