2" Smooth Trim, Matte Black

Item #: 2176294

Cat #: WF2TRIM-RD-MB-M6

UPC: 197589570861

$ 6.66 EA
Company wide:
6 in stock
Documents & Guides
Wafer 2IN Trim Insert, Round, Matte Black. For use with Wafer 2" LED Flat Switchable Downlight.

Overview

Wafer 2IN Trim Insert, Round, Matte Black. For use with Wafer 2" LED Flat Switchable Downlight.

2 Inch Smooth Trim, Matte Black: For use with the Juno WF2 RD ALO25 SWW5 90CRI; Wafer 2" LED Flat Switchable Downlight. Acuity/Juno CI Code: 284U5H.

Also known as: 197589570861, WF2TRIM-RD-MB-M6, JUNWF2TRIMRDMBM6

Specifications

Color: Matte Black
Diameter: 2 in
Shape: Round
Color: Matte Black
Shape: Round
Diameter: 2 in