2" Regressed Smooth Downlight, 27-50K, Matte White

Item #: 2176293

Cat #: WF2-DREG-SM-ALO25-SWW5-90CRI-120-MW-M6

UPC: 197589570816

$ 38.59 EA
Company wide:
145 in stock
-M6 RECESSED LIGHTING KIT

Overview

-M6 RECESSED LIGHTING KIT

Wafer 2" LED Deep Regressed Smooth Switchable Downlight: 10W, Low, Medium and High lumen output settings included (Switch is factory preset at the high lumen setting), Selectable CCT: 2700K/3000K/3500K/4000K/5000K (Switch is factory preset at 3000K CCT), 90CRI, 120V, Forward/Reverse Phase Dimming. Acuity/Juno p/n: WF2 DREG SM ALO25 SWW5 120 MW M6, CI Code: 284U59

Also known as: 197589570816, WF2-DREG-SM-ALO25-SWW5-90CRI-120-MW-M6, JUNWF2DREGSMALO25S

Specifications

Wattage: 10
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 2 in
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: Selectable
Wattage: 10
Color: Matte White
Diameter: 2 in
Dimmable: Yes
Lumens: Selectable
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)