
2IN WAFER LED DOWNLIGHT ROUND SWITCHABLE LUMENS- 500 700 AND 900 NOMINAL LUMENS SWITCHABLE CCT - 270
Item #: 2176287
Cat #: WF2-RD-ALO25-SWW5-90CRI-120-MW-M6
UPC: 197589570755
$ 33.45 EA
Company wide:
161
in stock
Documents & Guides
2IN WAFER LED DOWNLIGHT ROUND SWITCHABLE LUMENS- 500 700 AND 900 NOMINAL LUMENS SWITCHABLE CCT - 2700K 3000K 3500K 4000K AND 5000K 90+ CRI 120V MATTE WHITE MASTER PACK OF 6
Overview
2IN WAFER LED DOWNLIGHT ROUND SWITCHABLE LUMENS- 500 700 AND 900 NOMINAL LUMENS SWITCHABLE CCT - 2700K 3000K 3500K 4000K AND 5000K 90+ CRI 120V MATTE WHITE MASTER PACK OF 6
2in Canless Wafer Downlights have an innovative, slim design that installs quickly and easily into ceiling spaces where most traditional recessed housings do not, no housing required to install. These miniature Wafer downlights provide an all-in-one design featuring switchable white color temperature and adjustable lumen output technology making them perfect for accent, task or general downlighting applications.
Also known as: 197589570755, WF2-RD-ALO25-SWW5-90CRI-120-MW-M6, JUNWF2RDALO25SWW59
Specifications
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 2 in |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | Selectable |
| Color: | Matte White |
| Diameter: | 2 in |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Lumens: | Selectable |