LED Low Profile Canopy Light - Selectable

Item #: 2176081

Cat #: CPMS3-12L

UPC: 765364055942

$ 364.18 EA
Company wide:
0 in stock
Documents & Guides
LED Low Profile Canopy Light: Selectable Wattage/Lumens & Color; 23/46/68/82W (3000-12000lm), Selectable 4000K/4500K/5000K CCT, 120/208/240/277V, 83 CRI, Bronze Finish.

Overview

LED Low Profile Canopy Light: Selectable Wattage/Lumens & Color; 23/46/68/82W (3000-12000lm), Selectable 4000K/4500K/5000K CCT, 120/208/240/277V, 83 CRI, Bronze Finish.

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for continuous wiring. Housing is hinged for quick and easy mounting and entrance.

Also known as: 765364055942, CPMS3-12L, ATACPMS312L

Specifications

Wattage: 23, 68, 46, 81, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Lumens: 7000, 10000, 12000, 3000
Color Rendering Index (CRI): 83
Color: Bronze
Type: Canopy Light, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 23, 68, 46, 81, Selectable
Lumens: 7000, 10000, 12000, 3000
Color: Bronze
Light Technology: LED
Mounting: Ceiling
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Color Rendering Index (CRI): 83
Type: Canopy Light, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277