Strut Clamp, Saddle Type, 2", Steel

Item #: 2176038

Cat #: STS-200

UPC: 835243054462

$ 2.47 EA
Company wide:
467 in stock
Documents & Guides
Strut Clamp, Saddle Type, 2 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Overview

Strut Clamp, Saddle Type, 2 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit
Also known as: 835243054462, STS-200, ORBSTS200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in