Strut Clamp, Saddle Type, 3", Steel

Item #: 2176032

Cat #: STS-300

UPC: 835243054486

$ 5.00 EA
Company wide:
456 in stock
Documents & Guides
Strut Clamp, Saddle Type, 3 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Overview

Strut Clamp, Saddle Type, 3 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit
Also known as: 835243054486, STS-300, ORBSTS300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel