Strut Clamp, Saddle Type, 4", Steel

Item #: 2176029

Cat #: STS-400

UPC: 835243054509

$ 7.21 EA
Company wide:
636 in stock
Documents & Guides
Strut Clamp, Saddle Type, 4 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Overview

Strut Clamp, Saddle Type, 4 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Orbit Industries' Strut Clamp Saddle Type mount conduit to struts. Clamps use a single-screw-tight clamp action to secure conduits to struts. In addition, clamps are made with steel and are finished by electroplated zinc for excellent corrosion-resistance.

Also known as: 835243054509, STS-400, ORBSTS400

Features & Benefits

  • Stamped Steel
  • Tri-Combo Hex Screw Head
  • Electroplated Zinc
  • Meets UL Standards: UL 2239
  • Supports MC/AC/FMC, EMT & Rigid conduit

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Diameter Range: 4.100 - 4.700 in
Material: Steel
Finish: Zinc
Diameter: 4 in
Diameter Range: 4.100 - 4.700 in