16' LED Tape Light, 24V/30K

Item #: 2175922

Cat #: DI-24V-BLBSC2-30-016

UPC: 848333020872

$ 142.02 EA
Company wide:
126 in stock
Documents & Guides
BLAZE™ LED Tape Light, 2.93W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 2" Cut Points *Diode LED Part# 12682*

Overview

BLAZE™ LED Tape Light, 2.93W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 2" Cut Points *Diode LED Part# 12682*
Also known as: 848333020872, DI-24V-BLBSC2-30-016, DIODI24VBLBSC23001

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 16 ft
Light Technology: LED
Volts DC: 24
Color Rendering Index (CRI): 90+