4' 15.5W T8 LED Lamp, 41K

Item #: 2175868

Cat #: LED15T8/L48/DIM/835/SUB/G7

UPC: 046135753404

Company wide:
0 in stock
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumen: 2100, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts

Overview

SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumen: 2100, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts
Also known as: 046135753404, LED15T8/L48/DIM/835/SUB/G7, SYLLED15T8L48DIMG7

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)