9W A19 LED Lamp, 40K

Item #: 2175842

Cat #: A19-9-E26-840-ND

UPC: 019813834252

$ 2.16 EA
Company wide:
0 in stock
Documents & Guides
RAB A19-9-E26-840-ND

Overview

RAB A19-9-E26-840-ND
Also known as: 019813834252, A19-9-E26-840-ND, RABA199E26840ND

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Type: Lamp
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No