
LED PAR38 Lamp, 27K, Dimmable
Item #: 2175835
Cat #: 13PAR38/COR/927/F25/DIM/P/ULW/T20-6/1FB
UPC: 046677586119
$ 11.94 EA
Company wide:
37
in stock
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. 6NC: 586115, 12NC: 929003736904, Product Name: 13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB.
Overview
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. 6NC: 586115, 12NC: 929003736904, Product Name: 13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677586119, 13PAR38/COR/927/F25/DIM/P/ULW/T20-6/1FB, PHI13PAR38COR927F2
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Lumens: | 1300 |
| Color Rendering Index (CRI): | 90 |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Wattage: | 13 |
| Lumens: | 1300 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 25° |