
LED Track Head, 5-CCT
Item #: 2175322
Cat #: ET-LED-348-2000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-ABK
UPC: 194672064467
$ 148.72 EA
Company wide:
32
in stock
Documents & Guides
Architectural LED Track Head, 2278 Lumens, Compatible with TRIAC forward-phase or leading-edge dimming. Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Flood 36°-38º, Architectural Black.
Full Product Name: ET-LED-348-2000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-ABK.
Overview
Architectural LED Track Head, 2278 Lumens, Compatible with TRIAC forward-phase or leading-edge dimming. Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Flood 36°-38º, Architectural Black.
Full Product Name: ET-LED-348-2000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-ABK.
Also known as: 194672064467, ET-LED-348-2000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-ABK, ETEETLED3482000LBK
Specifications
| Lumens: | 2000 |
| Color: | Black |
| Dimmable: | Yes |
| Angle: | 36°, 38° |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 2000 |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Color: | Black |
| Angle: | 36°, 38° |