
LED T8 UL Type A + B - Selectable
Item #: 2175149
Cat #: 15T8/4F/8CCTS/HYB/C
UPC: 790492380956
$ 12.66 EA
Company wide:
136
in stock
Documents & Guides
LED T8 UL Type A + B Lamp: 4' T8, 15W, 2100-2200Lm, 120-277v, 82CRI, Color (CCT) Selectable: 3000K/3500K/4000K/5000K/6500K, 0-10V Dimming (Dimming is dependent on the ballast in Type A applications), Hybrid Direct (A) & Bypass (B) - Single/Double Ended Connection.. 15T8/4F/8CCTS/HYB/C 38095
Overview
LED T8 UL Type A + B Lamp: 4' T8, 15W, 2100-2200Lm, 120-277v, 82CRI, Color (CCT) Selectable: 3000K/3500K/4000K/5000K/6500K, 0-10V Dimming (Dimming is dependent on the ballast in Type A applications), Hybrid Direct (A) & Bypass (B) - Single/Double Ended Connection.. 15T8/4F/8CCTS/HYB/C 38095
Also known as: 790492380956, 15T8/4F/8CCTS/HYB/C, GEE38095
Specifications
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2150, 2200, 2100 |
| Wattage: | 15 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 15 |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2150, 2200, 2100 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |