Simple Motion Switch, 600W, White

Item #: 2175048

Cat #: DS-SM1N-WHWH-UCX

UPC: 850022963193

$ 131.55 EA
Company wide:
678 in stock
Documents & Guides
Simple Motion Switch, 120 VAC, 600W Incandescent/Halogen, 600W LED/ELV/MLV, 1/6 HP Motor, 1.77" x 1.70" x 2.80", White

Overview

Simple Motion Switch, 120 VAC, 600W Incandescent/Halogen, 600W LED/ELV/MLV, 1/6 HP Motor, 1.77" x 1.70" x 2.80", White

This sensor is a simple way to save energy and add easy automation to any room of your home, turning lights on when you enter the room and off at after a set amount of time. You can install one sensor in the laundry room and one in the bathroom for total convenience and energy savings. The sensor works with any bulb type, including CFL and LED.

Also known as: 850022963193, DS-SM1N-WHWH-UCX, DKODSSM1NWHWHUCX

Specifications

Wattage: 600
Color: White
Standards: California Title 24
Wattage: 600
Standards: California Title 24
Color: White