$ 291.89 EA
Company wide:
0
in stock
Documents & Guides
M12 Fuel™ 5-3/8” Circular Saw Kit, Includes M12™ RedLithium™ High Output™ XC5.0 Battery Pack, M12™ Lithium-ion Battery Charger, Blade, Blade Wrench, Contractor's Bag, Vacuum Adapter
Overview
M12 Fuel™ 5-3/8” Circular Saw Kit, Includes M12™ RedLithium™ High Output™ XC5.0 Battery Pack, M12™ Lithium-ion Battery Charger, Blade, Blade Wrench, Contractor's Bag, Vacuum Adapter
Our M12 FUEL™ 5-3/8” Circular Saw is designed for the professional. Utilizing the POWERSTATE™ brushless motor, the saw delivers the performance to make quick work of ripping and cross-cutting sheet goods as well as cross-cutting dimensional lumber. With its compact and lightweight design, the saw is extremely portable, making this a great solution for cuts in smaller spaces, overhead, and when the capacity of a larger saw is not needed. The M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 battery delivers up to 190 cuts in 2x4, delivering the run-time needed to keep users productive on site. The latest in 12v cordless technology, LED light, cut line blower, and integrated storage hook make this a powerful, compact, and convenient cutting solution.
Also known as: 045242785674, 2521-21HO, MIL252121HO
Specifications
| Width: | 5.800 in |
| Material: | Carbide, Glass Filled Nylon |
| Height: | 6.900 in |
| Length: | 10.900 in |
| Width: | 5.800 in |
| Height: | 6.900 in |
| Material: | Carbide, Glass Filled Nylon |
| Length: | 10.900 in |