3
more

$ 35.98 EA
Company wide:
39
in stock
Documents & Guides
Mini Ratchet And Multi-Bit Driver Set With A Slim Profile Ratchet (Cat. No. 65200) Stubby Handle With 2 Flip Sockets, 7 Screwdriver Bits, Impact Rated Shaft (Cat. No. 32308Hd), Ratchet With A 1/4-Inch And A 5/16-Inch Nut Driver Head And A Ring Magnet And Bit Clip For Fastener And Bit Retention, 5-In-1 Flip Socket Includes 1/4, 5/16, 3/8 And 7/16-Inch Sockets Plus A 1/4-Inch Bit Holding Feature, The 72-Tooth Ratchet Only Needs A 5-Degree Sweep For Tight Areas, Compact Driver Reaches Easily Into Tight Spots, Screwdriver Bit Sizes Include #1, #2, #3 Phillips, 3/16-Inch (5 Mm) And 1/4-Inch (6 Mm) Slotted, #1, #2 Square, Industrial-Strength Bits That Are Conveniently Housed In The Handle
Overview
Mini Ratchet And Multi-Bit Driver Set With A Slim Profile Ratchet (Cat. No. 65200) Stubby Handle With 2 Flip Sockets, 7 Screwdriver Bits, Impact Rated Shaft (Cat. No. 32308Hd), Ratchet With A 1/4-Inch And A 5/16-Inch Nut Driver Head And A Ring Magnet And Bit Clip For Fastener And Bit Retention, 5-In-1 Flip Socket Includes 1/4, 5/16, 3/8 And 7/16-Inch Sockets Plus A 1/4-Inch Bit Holding Feature, The 72-Tooth Ratchet Only Needs A 5-Degree Sweep For Tight Areas, Compact Driver Reaches Easily Into Tight Spots, Screwdriver Bit Sizes Include #1, #2, #3 Phillips, 3/16-Inch (5 Mm) And 1/4-Inch (6 Mm) Slotted, #1, #2 Square, Industrial-Strength Bits That Are Conveniently Housed In The Handle
This Mini-Ratchet and Multi-Bit Stubby Driver Set includes 3 of Klein's most versatile multi-bit tools. The Slim-Profile Mini Ratchet is the perfect answer for fastening in tight spaces. The 72-tooth, low-profile gear head only needs a 5-Degree sweep, allowing professionals to fasten in spots other drivers won't fit. The 12-in-1 Impact Stubby Multi-Bit Driver includes 2 flip sockets, 7 different screwdriver bits, and a 1/4-Inch quick-connect for use in an impact driver or screwdriver handle.
Also known as: 092644853241, 85515HD, KLE85515HD
Features & Benefits
- Mini Ratchet and Multi-Bit Driver Set with a slim profile ratchet (Cat. No. 65200) Stubby handle with 2 flip sockets, 7 screwdriver bits, impact rated shaft (Cat. No. 32308HD)
- Ratchet with a 1/4-Inch and a 5/16-Inch nut driver head and a ring magnet and bit clip for fastener and bit retention
- 5-in-1 Flip Socket includes 1/4, 5/16, 3/8 and 7/16-Inch sockets plus a 1/4-Inch bit holding feature
- The 72-tooth ratchet only needs a 5-Degree sweep for tight areas
- Compact driver reaches easily into tight spots
Specifications
| Material: | Steel |
| Material: | Steel |