6-in-1 Impact Socket Set, Metric

Item #: 2174723

Cat #: 32933M

UPC: 092644326967

$ 20.98 EA
Company wide:
14 in stock
Documents & Guides
Impact Rated Flip Socket Set Includes 3 Flip Sockets For Quick Access And Convenience To Common Sizes, 7, 8, 10, 12, 13 And 14Mm Hex Sizes, Rare-Earth Magnet To Retain Fasteners For Convenient And Easy Driving, Color Coded Hex Sizes For Easy Identification, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Shaft And Socket Are Impact Rated And Designed For Heavy-Duty Applications, Klein Quick-Connect Handle Easily Connects To Shaft For Convenience On The Jobsite (Handle Not Included)

Overview

Impact Rated Flip Socket Set Includes 3 Flip Sockets For Quick Access And Convenience To Common Sizes, 7, 8, 10, 12, 13 And 14Mm Hex Sizes, Rare-Earth Magnet To Retain Fasteners For Convenient And Easy Driving, Color Coded Hex Sizes For Easy Identification, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Shaft And Socket Are Impact Rated And Designed For Heavy-Duty Applications, Klein Quick-Connect Handle Easily Connects To Shaft For Convenience On The Jobsite (Handle Not Included)

The 6-in-1 Impact-Rated Flip Socket Set provides 6 hex nut driver sizes in one tool. The versatility provided allows for convenient swapping between sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.

Also known as: 092644326967, 32933M, KLE32933M

Features & Benefits

  • Impact Rated Flip Socket Set includes 3 flip sockets for quick access and convenience to common sizes
  • 7, 8, 10, 12, 13 and 14mm hex sizes
  • Rare-Earth magnet to retain fasteners for convenient and easy driving
  • Color coded hex sizes for easy identification
  • Flip sockets can be stored in any order or orientation on the shaft

Specifications

Material: Steel Alloy
Material: Steel Alloy