Impact Socket with Ratchet Handle

Item #: 2174713

Cat #: 32910RCHT

UPC: 092644326868

$ 39.98 EA
Company wide:
26 in stock
Documents & Guides
Impact-Rated Flip Socket Set Includes A Ratcheting Quick Connect Handle, 3 Flip Sockets And A 1/4-Inch Bit Holding Feature For Quick Access And Convenience To Common Sizes, 1/4, 5/16, 3/8, 7/16, 1/2 And 9/16-Inch Hex Sizes, Rare-Earth Magnet To Retain Fasteners For Convenient And Easy Driving, Color-Coded Hex Sizes For Easy Identification, Cushion-Grip™ Handle Allows For Greater Torque And Comfort, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Shaft And Socket Are Impact Rated And Designed For Heavy-Duty Applications

Overview

Impact-Rated Flip Socket Set Includes A Ratcheting Quick Connect Handle, 3 Flip Sockets And A 1/4-Inch Bit Holding Feature For Quick Access And Convenience To Common Sizes, 1/4, 5/16, 3/8, 7/16, 1/2 And 9/16-Inch Hex Sizes, Rare-Earth Magnet To Retain Fasteners For Convenient And Easy Driving, Color-Coded Hex Sizes For Easy Identification, Cushion-Grip™ Handle Allows For Greater Torque And Comfort, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Shaft And Socket Are Impact Rated And Designed For Heavy-Duty Applications

The 7-in-1 Impact Rated Flip Socket Set with Ratcheting Handle provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to the included quick-connect ratcheting handle or to an impact driver (not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.

Also known as: 092644326868, 32910RCHT, KLE32910RCHT

Specifications

Material: Plastic, Steel Alloy
Material: Plastic, Steel Alloy

Customer Reviews

No reviews for this product
(0)