2
more

$ 29.98 EA
Company wide:
1
in stock
Documents & Guides
12-In-1 Impact Rated Stubby Driver Set Includes 2 Hex Flip Sockets (Cat. No. 32932), 7 Screwdriver Bits And 1/4-Inch Deep Bit Holding Feature, Includes: 1/4, 5/16, 11/32, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square, Industrial-Strength Bits Are Conveniently Housed In The Handle, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Impact Rated Shaft, Bits And Sockets For Heavy-Duty Applications, Compact Driver Reaches Easily Into Tight Spots, Cushion-Grip™ Handle Allows For Greater Torque And Comfort
Overview
12-In-1 Impact Rated Stubby Driver Set Includes 2 Hex Flip Sockets (Cat. No. 32932), 7 Screwdriver Bits And 1/4-Inch Deep Bit Holding Feature, Includes: 1/4, 5/16, 11/32, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square, Industrial-Strength Bits Are Conveniently Housed In The Handle, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Impact Rated Shaft, Bits And Sockets For Heavy-Duty Applications, Compact Driver Reaches Easily Into Tight Spots, Cushion-Grip™ Handle Allows For Greater Torque And Comfort
The Klein Tools 12-in-1 Impact Rated Stubby Driver Set functions both as a multi-bit screwdriver and impact driver attachment. Set includes two flip sockets containing a total of four different nut setter sizes, seven driver bits and a 1/4-Inch deep bit holding feature. Industrial-strength bits are conveniently housed in the Cushion-Grip™ handle which provides outstanding comfort and control.
Also known as: 092644328961, 32308HD, KLE32308HD
Features & Benefits
- 12-in-1 Impact Rated Stubby Driver Set includes 2 hex flip sockets (Cat. No. 32932), 7 screwdriver bits and 1/4-Inch deep bit holding feature
- Includes: 1/4, 5/16, 11/32, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square
- Industrial-strength bits are conveniently housed in the handle
- Flip sockets can be stored in any order or orientation on the shaft
- Impact rated shaft, bits and sockets for heavy-duty applications
Specifications
| Material: | Plastic, Steel |
| Material: | Plastic, Steel |