Sealed Battery Smoke Alarm, 10 Year

Item #: 2174677

Cat #: 1046741

UPC: 029054022738

$ 37.06 EA
Company wide:
30 in stock
Documents & Guides
Sealed Battery Smoke Alarm, 3V Lithium Battery, 10 Year

Overview

Sealed Battery Smoke Alarm, 3V Lithium Battery, 10 Year

Smoke Alarm

Also known as: 029054022738, 1046741, BRK1046741

Specifications

Weight: 0.380 lb
Weight: 0.380 lb