Interconnect Hardwire Smoke Alarm, SMI100-AC

Item #: 2174668

Cat #: 1046836

UPC: 029054022639

$ 15.00 EA
Company wide:
3,956 in stock
Documents & Guides
Interconnect Hardwire Smoke Alarm with Battery Backup, Direct Wire-In With 9V Battery Backup. Hardwired With Battery Backup For Protection During Power Outages, SMI100-AC

Overview

Interconnect Hardwire Smoke Alarm with Battery Backup, Direct Wire-In With 9V Battery Backup. Hardwired With Battery Backup For Protection During Power Outages, SMI100-AC

Interconnect Hardwire Smoke Alarm with Battery Backup Direct wire-in with 9V battery backup. Hardwired with battery backup for protection during power outages. Perfect mount for easy installation. Mounting bracket keeps the alarm secure over a wide rotation range for ideal alignment. Latching alarm indicator, visually identifies unit that initiated alarm or low battery. Interconnects with most First Alert and BRK hardwired alarms. When one alarm sounds, all compatible alarms sound (up to 12 smoke alarms and 6 other alarms). Test/Silence Button, temporarily silence or test the alarm with one-touch easy access button. Dust cover, keeps the alarm clean during construction.

Also known as: 029054022639, 1046836, BRK1046836

Specifications

Volts DC: 9
Volts AC: 120
Type: Smoke Detector
Color: White
Volts DC: 9
Type: Smoke Detector
Volts AC: 120
Color: White