4' 12W T8 Type-A LED Lamp, 40K

Item #: 2174658

Cat #: 87212

UPC: 807154872121

$ 4.41 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. Type-A (Ballast Compatible) T8 Lamp: 12 Watt, 1800 Lumens (Equivalent to 32 Watt T8), Base: Medium Bi-Pin (G13), CRI: 82, Color Temperature: 4000K, Dimmable (External Driver Required), PET Coated Glass with plastic end caps (UL listed - NSF-2 Food Equipment Rated). Halco Product ID: 87212, Product Code: 48T8-12-840-DSE-BCO5-LED-CG. *** Not DLC Listed ***

Overview

4 Ft. Type-A (Ballast Compatible) T8 Lamp: 12 Watt, 1800 Lumens (Equivalent to 32 Watt T8), Base: Medium Bi-Pin (G13), CRI: 82, Color Temperature: 4000K, Dimmable (External Driver Required), PET Coated Glass with plastic end caps (UL listed - NSF-2 Food Equipment Rated). Halco Product ID: 87212, Product Code: 48T8-12-840-DSE-BCO5-LED-CG. *** Not DLC Listed ***

The QuickConnect Type A lamp operates on most instant start and electronic ballasts, making LED lighting retrofit easier than ever

Also known as: 807154872121, 87212, HCO87212

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)