PAR30L LED Lamp, 30K

Item #: 2174640

Cat #: 8.5PAR30L/COR/930/F25/D/P/ULW/T20 6/1FB

UPC: 046677586287

$ 9.31 EA
Company wide:
63 in stock
Documents & Guides
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. T20 compliant. *Philips Order Code: 586289, 12NC 929003738604, Order product name: 8.5PAR30L/COR/930/F25/D/P/ULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.

Overview

Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. T20 compliant. *Philips Order Code: 586289, 12NC 929003738604, Order product name: 8.5PAR30L/COR/930/F25/D/P/ULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586287, 8.5PAR30L/COR/930/F25/D/P/ULW/T20 6/1FB, PHI8PAR30LCOR930F2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Volts AC: 120
Type: Dimmable
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 8.500
Dimmable: Yes
Diameter: 3.750 in
Angle: 25°
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Type: Dimmable
Lumens: 900
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Diameter: 3.750 in