8" Surface Mount Led Module

Item #: 2174508

Cat #: RL870-2000L-DIMTR-120-30K-90-WH

UPC:

Call for price
Company wide:
592 in stock
Documents & Guides
8" Surface Mount Led Module: 2000 Lumens, 3000K CCT, 90+ CRI, DIMTR (Triac Dimming), White Finish.

Overview

8" Surface Mount Led Module: 2000 Lumens, 3000K CCT, 90+ CRI, DIMTR (Triac Dimming), White Finish.

The Elite RL870 has been engineered for standard junctions boxes.

Over 2000 usable lumens are directed from the luminaire to the work

surface. Lighting is smooth and comfortable, all while using 75%

less energy than the equivalent Incandescent. Plus the Elite RL870

features 50,000 hours of life, and California Title-24 compliance.

Also known as: RL870-2000L-DIMTR-120-30K-90-WH, ETERL8702000LDIMTR

Specifications

Color Temperature: 3000 (Warm White)
Type: LED Downlight
Lumens: 2000
Volts AC: 120
Mounting: Surface
Wattage: 27
Diameter: 8 in
Color: White
Color Rendering Index (CRI): 90
Shape: Round
Material: Aluminum
Color Temperature: 3000 (Warm White)
Lumens: 2000
Mounting: Surface
Diameter: 8 in
Color Rendering Index (CRI): 90
Material: Aluminum
Type: LED Downlight
Volts AC: 120
Wattage: 27
Color: White
Shape: Round