/1FB 586248 10PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB

Item #: 2174459

Cat #: 10PAR38/COR/930/F40/DIM/P/ULW/T20-6/1FB

UPC: 046677586249

$ 11.51 EA
Company wide:
56 in stock
Documents & Guides
/1FB 586248 10PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB

Overview

/1FB 586248 10PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586249, 10PAR38/COR/930/F40/DIM/P/ULW/T20-6/1FB, PHI10PAR38COR930F4

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Type: LED Lamp
Dimmable: Yes
Angle: 40°
Lumens: 1000
Wattage: 10
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Type: LED Lamp
Angle: 40°