16 oz PuraClean® Filter Spray

Item #: 2174321

Cat #: QT2700

UPC:

Company wide:
0 in stock
Documents & Guides
16 oz PuraClean® Filter Spray

Overview

16 oz PuraClean® Filter Spray

Filters treated with PuraClean® do a much better job of removing dust, debris, dander, mold spores and other airborne contaminants from the air in your home with an increase in filtration efficiency by up to 200%

Also known as: QT2700, OTVQT2700

Specifications

Size: 16 oz
Size: 16 oz