Solar Module, 410W, 66-Cell, B-B

Item #: 2174312

Cat #: HIS-S410YH(BK)

UPC:

Company wide:
0 in stock
Documents & Guides
Solar Module, 410 Watts, Mono 66-Cell, Black-on-Black

Overview

Solar Module, 410 Watts, Mono 66-Cell, Black-on-Black

The module offers increased total power output through capturing light from both the front and back of Bifacial solar modules. Back side power gain up to 25% of the front output depending on PV system design.

Also known as: HIS-S410YH(BK), HYNHISS410YHBK

Specifications

Color: Black on Black
Number of Cells: 66
Color: Black on Black
Number of Cells: 66