
4' 14.5W T8 Emergency Backup LED Lamp, 30-65K
Item #: 2174294
Cat #: KT-LED14.5T8EM-48GC-8CSJ-D
UPC: 843654161303
Company wide:
0
in stock
Documents & Guides
4 Ft. 14.5W LED T8 Emergency Backup LED Tube, 2000 Lumens Standard - 500 Lumens Emergency Mode, Selectable Color Temperature: 3000/3500/4000/5000/6500K, 120-277V Input, Individually Boxed
Overview
4 Ft. 14.5W LED T8 Emergency Backup LED Tube, 2000 Lumens Standard - 500 Lumens Emergency Mode, Selectable Color Temperature: 3000/3500/4000/5000/6500K, 120-277V Input, Individually Boxed
Also known as: 843654161303, KT-LED14.5T8EM-48GC-8CSJ-D, KEYKTLED14.5T8EM48
Specifications
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 500, 2000 |
| Wattage: | 14.500 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80+ |
| Type: | Emergency Backup |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 14.500 |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 500, 2000 |
| Length: | 4 ft, 48 in |
| Type: | Emergency Backup |
| Base: | Medium Bi-Pin (G13) |