
Impact Rated Screwdriver and Nut Driver, 11-in-1
Item #: 2174182
Cat #: 85517HD
UPC: 092644328862
$ 39.98 EA
Company wide:
58
in stock
Documents & Guides
Impact Rated Screwdriver and Nut Driver, 11-in-1, Includes 7 Bits and 4 Nut Drivers, Cushion-Grip Handle
Overview
Impact Rated Screwdriver and Nut Driver, 11-in-1, Includes 7 Bits and 4 Nut Drivers, Cushion-Grip Handle
This set brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade.
Also known as: 092644328862, 85517HD, KLE85517HD
Specifications
Type: | Phillips, Hex Nut, Square, Slotted |
Size: | 3/16 in, 5/16 in, 3/8 in, #2, 1 1/2 in, 7/16 in, 1/4 in, 11/32 in, #1 |
Color: | Black/Yellow |
Type: | Phillips, Hex Nut, Square, Slotted |
Color: | Black/Yellow |
Size: | 3/16 in, 5/16 in, 3/8 in, #2, 1 1/2 in, 7/16 in, 1/4 in, 11/32 in, #1 |
Customer Reviews
No reviews for this product
(0)