
Edge-Lit Exit Sign w/Battery B/U - Red
Item #: 2174177
Cat #: BE-W-R-UM-M2
UPC: 197589465143
$ 158.79 EA
Company wide:
2
in stock
Documents & Guides
Basics Edge-Lit Exit Sign: AC and Nicad Battery Back-Up; MVOLT,
120-277V, 50/60Hz, AC or EL Selectable (internal switch), Red Lettering, Universal Mount (provides both surface and recessed mounting capability in one box).
Overview
Basics Edge-Lit Exit Sign: AC and Nicad Battery Back-Up; MVOLT,
120-277V, 50/60Hz, AC or EL Selectable (internal switch), Red Lettering, Universal Mount (provides both surface and recessed mounting capability in one box).
The Basics™ Edge-lit Exit Sign from Lithonia Lighting provides a high-end aesthetic while remaining budget friendly. Available in two versions, a surface mount and universal mount version, making it simple to choose the right exit sign for the space. The exit panel rotates 0-180° to fit any mounting orientation and offers an internal switch for AC or Battery Back-Up (EL) for added flexibility. The Basics Edge-lit sign is perfect for applications such as schools, hospitals, office spaces, strip malls and multi-family.
Also known as: 197589465143, BE-W-R-UM-M2, LITBEWRUMM2
Specifications
| Mounting: | Recessed, Surface |
| Color: | White/Red |
| Type: | Emergency Exit Sign, Battery Backup |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed, Surface |
| Type: | Emergency Exit Sign, Battery Backup |
| Color: | White/Red |
| Volts AC Range: | 120 - 277 |