Edge-Lit Exit Sign

Item #: 2174176

Cat #: BE-W-R-SM-M6

UPC: 197589464993

$ 95.43 EA
Company wide:
9 in stock
Documents & Guides
Edge-Lit Exit Sign AC and Nicad Battery Back-Up (AC or EL Selectable (internal switch): 120-277V, 50/60Hz, White w/ Red Letter Color, Surface Mount (SM) version allows for ceiling, wall or end mounting.

Overview

Edge-Lit Exit Sign AC and Nicad Battery Back-Up (AC or EL Selectable (internal switch): 120-277V, 50/60Hz, White w/ Red Letter Color, Surface Mount (SM) version allows for ceiling, wall or end mounting.
Also known as: 197589464993, BE-W-R-SM-M6, LITBEWRSMM6

Specifications

Mounting: Surface
Color: White/Red
Type: Emergency Exit Sign, Battery Backup
Volts AC Range: 120 - 277
Mounting: Surface
Type: Emergency Exit Sign, Battery Backup
Color: White/Red
Volts AC Range: 120 - 277