MODbox™ Single Drawer Toolbox

Item #: 2174144

Cat #: 54821MB

UPC: 092644548215

$ 159.98 EA
Company wide:
0 in stock
Documents & Guides
Modbox™ Single Drawer Toolbox Is Made With Impact Resistant Polymers And Easily Interconnects For A Customized Mobile Workstation, Large Open Capacity Single Drawer Stores Bulkier Items Such As Power Tools And Comes With Two Removable Dividers For Flexibility And Convenience, Locking Bar Secures Drawers For Transportation And Neatly Stores In Base Of Box When Not In Use, Reinforced Bottom Channel Provides Rigidity To Prevent Drawer Sag When Loaded; Rugged Drawer Supports 50 Pounds (22.7 Kg), Heavy-Duty Ball-Bearing Slides Fully Extend And Allows For Smooth Open And Close, Steel-Reinforced Red Locking Latch Prevents Tool Theft By Using Any Padlock With 5/16-Inch Diameter Or Less Shack, Secure The Entire System With A Cable Lock By Using 3/8-Inch Steel Reinforced Lock Location, Built-In Side Rails Provide Easy Access To Commonly Used Items; Side Rail Accessories Offered Separately, Lid Features Molded-In Ruler And V-Groove For Conduit Or Pvc

Overview

Modbox™ Single Drawer Toolbox Is Made With Impact Resistant Polymers And Easily Interconnects For A Customized Mobile Workstation, Large Open Capacity Single Drawer Stores Bulkier Items Such As Power Tools And Comes With Two Removable Dividers For Flexibility And Convenience, Locking Bar Secures Drawers For Transportation And Neatly Stores In Base Of Box When Not In Use, Reinforced Bottom Channel Provides Rigidity To Prevent Drawer Sag When Loaded; Rugged Drawer Supports 50 Pounds (22.7 Kg), Heavy-Duty Ball-Bearing Slides Fully Extend And Allows For Smooth Open And Close, Steel-Reinforced Red Locking Latch Prevents Tool Theft By Using Any Padlock With 5/16-Inch Diameter Or Less Shack, Secure The Entire System With A Cable Lock By Using 3/8-Inch Steel Reinforced Lock Location, Built-In Side Rails Provide Easy Access To Commonly Used Items; Side Rail Accessories Offered Separately, Lid Features Molded-In Ruler And V-Groove For Conduit Or Pvc

Klein Tools MODbox™ Single Drawer Toolbox features large open capacity for bulky items and a reinforced bottom to prevent drawer sag. Heavy-duty ball bearing slides provide smooth drawer action. It comes with two removable dividers for optimal storage flexibility. Single Drawer Toolbox is made with impact resistant polymers and has a 50-Pound (22.7 kg) capacity. Easily connects with other MODbox™ components to make a custom mobile workstation.

Also known as: 092644548215, 54821MB, KLE54821MB

Features & Benefits

  • MODbox™ Single Drawer Toolbox is made with impact resistant polymers and easily interconnects for a customized mobile workstation
  • Large open capacity single drawer stores bulkier items such as power tools and comes with two removable dividers for flexibility and convenience
  • Locking bar secures drawers for transportation and neatly stores in base of box when not in use
  • Reinforced bottom channel provides rigidity to prevent drawer sag when loaded; rugged drawer supports 50 pounds (22.7 kg)
  • Heavy-duty ball-bearing slides fully extend and allows for smooth open and close

Specifications

Color: Orange/Black
Color: Orange/Black