Fiber Trainer

Item #: 2174060

Cat #: FIB-TRN

UPC: 810025419332

$ 1535.23 EA
Company wide:
0 in stock
Documents & Guides

Overview

Fiber Trainer

Tempo recognized a widespread need for basic hands-on training for the installation, testing, and maintenance of fiber optic networks. In response, we custom-designed the Tempo Communications Fiber Trainer to provide the platform required for conducting hands-on fiber experiments.

The Tempo Communications Fiber Trainer provides a compact platform used to train fiber optic technicians. The Fiber Trainer has loss events that simulate a faulty connector, a Macrobend and a damaged fiber optic cable. The 1km fiber link provides the student technician a typical fiber link that has a fault midway. This allows the technician setup the OTDR, test and evaluate the 1km link. The two fiber spools provide sufficient fiber for fusion splicing exercises. The connectors on the ends of the fiber spools allow for convenient connections for loss testing so that the student technician can measure and validate fusion splice loss.

Also known as: 810025419332, FIB-TRN, TPOFIBTRN

Specifications

Type: Training Workstation
Type: Training Workstation