Hybrid Inverter System, Input 175 - 425V, Output 120/240V

Item #: 2174034

Cat #: 12K-2P

UPC:

$ 4350.00 EA
Company wide:
3 in stock
Documents & Guides
Hybrid Inverter System, 175 - 425 Volt AC, 13,000 Watt Max, 29.5" x 17.7" x 10"

Overview

Hybrid Inverter System, 175 - 425 Volt AC, 13,000 Watt Max, 29.5" x 17.7" x 10"

When your power is out, keep the basics and a wide range of appliances up and running in your home.Sol-Ark has a built-In transfer switch for a less expensive solar energy system installation and it integrates with any AC power source and is capable of working with any 48V battery in the marketplace.

Also known as: 12K-2P, SOA12K2P

Specifications

Volts AC: 120/208, 120/240, 220
Wattage: 9 kW, 13 kW
Volts AC: 120/208, 120/240, 220
Wattage: 9 kW, 13 kW