
Deadbreak AL Compression Lug 38Al, 700/750kcmil, 1/Box
Item #: 2173939
Cat #: 63538AL
UPC: 051144062645
$ 62.16 EA
Company wide:
125
in stock
Documents & Guides
3M 63538AL COMPRESSION LUG / Deadbreak AL Compression Lug 38Al, 700/750kcmil, 1/Box
Meets IEEE Standard 386 and ANSI C119.4
Connector can be used on aluminum or copper conductor
Crimp type connection
Unthreaded
3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor
3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor to be used with 625 and 635 series deadbreak elbows.
Overview
3M 63538AL COMPRESSION LUG / Deadbreak AL Compression Lug 38Al, 700/750kcmil, 1/Box
Meets IEEE Standard 386 and ANSI C119.4
Connector can be used on aluminum or copper conductor
Crimp type connection
Unthreaded
3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor
3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor to be used with 625 and 635 series deadbreak elbows.
Also known as: 051144062645, 63538AL, MMM63538AL
Specifications
| Amps: | 600 |
| Material: | Aluminum |
| Allowable Gauge Range: | 750 |
| Amps: | 600 |
| Allowable Gauge Range: | 750 |
| Material: | Aluminum |