Deadbreak AL Compression Lug 33Al, 500kcmil, 1/Box

Item #: 2173938

Cat #: 63533AL

UPC: 051144062614

$ 30.31 EA
Company wide:
165 in stock
Documents & Guides
Deadbreak AL Compression Lug 33Al, 600A, 500kcmil, 1/Box

Overview

Deadbreak AL Compression Lug 33Al, 600A, 500kcmil, 1/Box
Also known as: 051144062614, 63533AL, MMM63533AL

Specifications

Amps: 600
Material: Aluminum
Allowable Gauge Range: 500
Amps: 600
Allowable Gauge Range: 500
Material: Aluminum