Deadbreak Adapter, 35kV, 1/Box

Item #: 2173935

Cat #: 635CAS

UPC: 051144062829

$ 44.93 EA
Company wide:
214 in stock
Documents & Guides
Deadbreak Adapter, 600V, 35kV, 1/Box 1.755" - 1.875" (44.6 - 47.6), Black

Overview

Deadbreak Adapter, 600V, 35kV, 1/Box 1.755" - 1.875" (44.6 - 47.6), Black
Also known as: 051144062829, 635CAS, MMM635CAS

Specifications

Color: Black
Volts AC: 600
Color: Black
Volts AC: 600