Deadbreak Equipment Connection Base Kit, 600A

Item #: 2173931

Cat #: 635E-B2

UPC: 051144061556

$ 299.99 EA
Clearance
Price good while supplies last
Company wide:
200 in stock
Documents & Guides
Deadbreak Equipment Connection Base Kit, 600A, 35 kV, 1 Kit/Box

Overview

Deadbreak Equipment Connection Base Kit, 600A, 35 kV, 1 Kit/Box

3M™ Deadbreak Equipment Connecton kit is a safe and reliable method for terminating (equipment connection), splicing, add-on tap or dead-end applications of medium voltage pwer cable. The Deadbreak T-body is a fully shielded, insulated connecting system.

Also known as: 051144061556, 635E-B2, MMM635EB2

Specifications

Amps: 600
Amps: 600