3M™ Deadbreak Component, Connecting Plug 625CP, 15/25/28 kV, 600A

Item #: 2173930

Cat #: 625CP

UPC: 068060451699

$ 407.52 EA
Company wide:
19 in stock
Documents & Guides
3M™ Deadbreak Component, Connecting Plug 625CP, 15/25/28 kV, 600A, 1/Box

Overview

3M™ Deadbreak Component, Connecting Plug 625CP, 15/25/28 kV, 600A, 1/Box

Hubbell Power Systems 625CP is a 25/28 kV, 600 Amp connecting plug built for reliable performance in medium-voltage applications. It meets or exceeds IEEE Std. 386 and IEEE Std. 592 requirements and features a fully shielded, insulated, and submersible design for safe, durable operation.

Also known as: 068060451699, 625CP, MMM625CP

Specifications

Amps: 600
Color: Black
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Color: Black