3M™ 200A Loadbreak Elbow Insulating Cap, 215IC, 15 kV

Item #: 2173926

Cat #: 215IC

UPC: 068060451873

$ 91.45 EA
Company wide:
9 in stock
Documents & Guides
3M™ 200A Loadbreak Elbow Insulating Cap, 215IC, 15 kV, 1/Box

Overview

3M™ 200A Loadbreak Elbow Insulating Cap, 215IC, 15 kV, 1/Box
Also known as: 068060451873, 215IC, MMM215IC

Specifications

Color: Black
Color: Black