215LB505B Loadbreak Kit with Compression Lug, 200A, 15 kV

Item #: 2173925

Cat #: 215LB505B LB KT

UPC: 076308283087

$ 230.24 EA
Company wide:
2 in stock
Documents & Guides
215LB505B Loadbreak Kit with Compression Lug, 200A, 15 kV

Overview

215LB505B Loadbreak Kit with Compression Lug, 200A, 15 kV
Also known as: 076308283087, 215LB505B LB KT, MMM215LB505B

Specifications

Amps: 200
Amps: 200