
Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2", (50 Bag)
Item #: 2173901
Cat #: 20209
UPC: 780321202092
$ 25.28 EA
Company wide:
58
in stock
Documents & Guides
Insulated Pigtail, 12 AWG Solid Copper Lead Stripped 1", 6-1/2" Length, Includes: GSH Ground Screw, Thick Mil Hangable Bag (Package of 50)
Overview
Insulated Pigtail, 12 AWG Solid Copper Lead Stripped 1", 6-1/2" Length, Includes: GSH Ground Screw, Thick Mil Hangable Bag (Package of 50)
Labor and Time Savings! EPCO’s Stranded Wire Ground Bonding PigTails can save the Contractor up to 50 cents per installation. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. Factory-crimped Flanged Spade Terminal or Ring Terminal meets the requirements of the 2011 National Electrical Code: Article 110.4 and provides precise electrical terminations. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. UL Listed.
Also known as: 780321202092, 20209, EPC20209
Specifications
| Length: | 6 1/2 in |
| Gauge: | 12 AWG |
| Material: | Copper |
| Stranding: | Solid |
| Length: | 6 1/2 in |
| Material: | Copper |
| Gauge: | 12 AWG |
| Stranding: | Solid |