Tray Cable, Type TC / TC-ER, 10 AWG, 4 Conductors, No Ground, Non-Shielded, 600V

Item #: 2173593

Cat #: 10-04TC-VN

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC / TC-ER, 10 AWG THHN Stranded Copper, 4 Conductors, No Ground, Non-Shielded, PVC Jacket, 600 Volts

Overview

Tray Cable, Type TC / TC-ER, 10 AWG THHN Stranded Copper, 4 Conductors, No Ground, Non-Shielded, PVC Jacket, 600 Volts

Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts. Approved for direct burial and outdoors in cable trays where sunlight resistant is required.

Also known as: 10-04TC-VN, PRI1004TCVN

Specifications

Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Volts AC: 600
Jacket: PVC
Conductors: 4