METRIC PRO FOLDING HEX KEY SET

Item #: 2173505

Cat #: 70550M

UPC: 092644370182

$ 19.98 EA
Company wide:
13 in stock
Documents & Guides
METRIC PRO FOLDING HEX KEY SET

Overview

METRIC PRO FOLDING HEX KEY SET

Klein Tools' Pro Folding Hex Key line features a highly durable reinforced nylon handle with easy access to each key. The heavy-duty 10-Piece set includes 4-Inch-long extended reach blades and a strategically placed #2 Phillips fastener on the outer body for effortless key tension adjustment. Klein Tools' hex sets are color-coded for quick identification: red for inch, blue for mm, and green for Torx®, enhancing efficiency.

Also known as: 092644370182, 70550M, KLE70550M

Features & Benefits

  • Pro Folding Hex Key Set with 10 extended-reach blade approximately 3-1/2-Inch to 4-1/2-Inch long for greater reach
  • Key sizes include 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, and 12mm
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping

Specifications

Color: Orange/Black
Color: Orange/Black