
5-in-1 Multipurpose Solar Connector Tool
Item #: 2173462
Cat #: 30200
UPC: 625912230200
$ 32.95 EA
Company wide:
49
in stock
Documents & Guides
Solar Serpent 5-in-1 Multipurpose Solar Connector Tool, 1/4 and 3/8 Inch Wrenches, Compatible With MC4, T4, and Amphenol H4 Connectors
Overview
Solar Serpent 5-in-1 Multipurpose Solar Connector Tool, 1/4 and 3/8 Inch Wrenches, Compatible With MC4, T4, and Amphenol H4 Connectors
The Solar Serpent unplugs, tightens, and loosens any type of solar panel connector. The universal disconnect works with MC4, T4, and Amphenol H4 solar panel connectors so you always have the right tool no matter the job.
Solar Serpent also features ¼” and 3/8” wrenches for tightening or loosening solar panel connectors, and a detachable end with an MC4 wrench and a built-in flathead screwdriver. Everything you need in one high-quality package – this is the perfect multi-tool for anyone in the solar sector.
Use this durable steel solar panel pick instead of the flimsy plastic tools that only work with one brand of solar panel. This is the only solar disconnection tool you will ever need in your tool bag.
Also known as: 625912230200, 30200, RAK30200
Features & Benefits
- DURABLE - Much stronger than the cheap plastic tools sold by solar panel companies that break easily. Solar Serpent is made with steel and built to last and be a staple in your tool kit.
- Works with MC4, T4, & Amphenol H4 solar panel connectors.
- Solar Serpent's genius design and high-quality materials make working with solar connectors effortless. Work faster without the risk of damage caused by low-quality tools.
- Forget having to bring a different tool to each job. No matter what brand of solar panel you're working with, Solar Serpent has you covered.
- 1/4" and 3/8" wrench for tightening or loosening solar panel connectors.
- Detachable end with an MC4 connector wrench and flathead screwdriver.
- Solar serpent is a specialized multi-tool with everything you need for solar work. A universal solar disconnect, 2 built-in wrenches, and a flathead screwdriver. Carry less, do more.
Specifications
| Color: | Yellow/Black |
| Size: | 3/8 in, 1/4 in |
| Color: | Yellow/Black |
| Size: | 3/8 in, 1/4 in |